MURATEC-KDS High Freeman with Hayadome

Sebelum PPN:
Rp789.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)110x34x195
Mass (g)660
ROHS Directive (Corresponding to 10 Substances)Correspondence
String Length (m)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plumb bob is a storage type in the main body. The original design with a moving center core makes the tip of the sword last longer, giving consideration to safety in the event of a fall accident.
Built-in world's first needle pulling mechanism, easy needle pulling with one push.
With a hayadome that stops plumb bob quickly even on windy days.
With magnet for steel frame.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait