GRUS Heat shock sensor

Sebelum PPN:
Rp869.900
Spesifikasi
Battery1 AAA battery
Dimensions, Height x Width (mm)125x60
LCD SizeDigital LCD
SensorHuman Sensor
Target of MeasurementFor bath and sauna
Temperature SensorSimultaneous measurement at two locations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a heat shock sensor that notifies you of the danger of bathing in winter. The annual number of deaths related to heat shock is estimated to be 19,000, which is far higher than those who die in traffic accidents.
The number one cause is thought to be the temperature difference between the living room, dressing room, and bathroom, which tends to occur more often when bathing, where the entire body is exposed.
The heat shock sensor measures the temperature between the dressing room and the bathroom, and when the risk of heat shock is increasing, it notifies the danger by sound, light, and display.
Feature
Specification
[Heat shock alert] Beep sound, LED lamp, liquid crystal display, alert time zone setting [Temperature measurement between two points] Dressing room, bathroom

Ulasan Produk

Tidak ada ulasan