Spesifikasi
| Accuracy | (Indoor): ±2.0°C Air temperature (TA): ±0.6°C (+20.0 to +50.0°C), ±1.0°C (outside) Relative humidity: ±5%RH (+30.0 to +90.0 %RH), ±10 %RH (otherwise) |
|---|---|
| Body Dimensions (Width W X Height H X Depth D) (Mm) | Approximately 59 x 78 x 23 |
| Humidity Measurement Range (%) | Relative Humidity: 20.0-90.0 |
| Included Accessories | Instruction manual (with warranty), belt, AAA batteries x 2 |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 59x23x78 |
| Mass (g) | Approximately 80 (including batteries) |
| Measurement Interval | About every 15 seconds |
| Measuring Accuracy | WBGT index (indoor): ± 2.0 ° C, temperature (TA): ± 0.6 ° C (+ 20.0 to + 50.0 ° C), ± 1.0 ° C (other than the left), relative humidity: ± 5% RH (+ 30.0 to + 90.0% RH) ), ± 10% RH (other than the one on the left) |
| Measuring Range | WBGT index (indoor): 0.0 to + 50.0 ° C, temperature (TA): 0.0 to + 50.0 ° C, relative humidity: 20.0 to 90.0% RH |
| Operating Temperature/Humidity Range | 0 to + 50 ° C, 10 to 90% RH or less (however, no condensation) |
| Power Supply | AAA battery + 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | WBGT index (indoor): 0.1 ° C, temperature (TA): 0.1 ° C, relative humidity: 0.1% RH |
| Temperature Measurement Range (°C) | (Indoor): 0-50, Temperature (TA): 0-50 |
| Volume (dB) | Alarm: 70, OFF |
| Where to Use | Indoor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A type of heat stroke index meter that can be used indoors compactly.
You can check the WBGT index, temperature, and humidity all at once.
We will inform you of the heat stroke risk level with an icon and an alarm.
4 types of installation methods (hook hole, belt loop, tripod mounting hole, table-shaped placement)
* A tripod is not included with the product.
With "MAX / MIN memory function" that stores the maximum / minimum values of measured values.
Measures against heat stroke in factories, various work sites, schools, long-term care facilities, etc.
* This product is not a product that can completely prevent the onset of heat stroke and colds.
* Colds and heat stroke are affected by various factors such as the temperature, humidity, and radiant heat of the surrounding environment, the age, gender, and health status of individuals, and the activity status (exercise, working status, etc.) at that time. To do. Please use it as a guide only after understanding these characteristics well.
You can check the WBGT index, temperature, and humidity all at once.
We will inform you of the heat stroke risk level with an icon and an alarm.
4 types of installation methods (hook hole, belt loop, tripod mounting hole, table-shaped placement)
* A tripod is not included with the product.
With "MAX / MIN memory function" that stores the maximum / minimum values of measured values.
Measures against heat stroke in factories, various work sites, schools, long-term care facilities, etc.
* This product is not a product that can completely prevent the onset of heat stroke and colds.
* Colds and heat stroke are affected by various factors such as the temperature, humidity, and radiant heat of the surrounding environment, the age, gender, and health status of individuals, and the activity status (exercise, working status, etc.) at that time. To do. Please use it as a guide only after understanding these characteristics well.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
