I.L.K. (IKEDA LENS INDUSTRIAL) Head loupe with LED light

Sebelum PPN:
Rp2.099.900
Spesifikasi
Lens Size (mm)22 x 38 mm (1 sheet)
Light SourceLED light emitting diode
Main Unit Size (mm)Vertical 220 x horizontal 200 x height 88 (mm) Head maximum: 65 (mm)
Material (Lens)White glass lens
Suitable BatteryCR2016 lithium battery (2 pcs)
TypeHead loupe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This magnifying glass is extremely useful for clockmaking tools, crafts, tole painting, shadow boxes, and beading accessories. It can be used even while wearing glasses. It leaves both hands free and is ideal for detailed work. It uses high-precision optical glass lenses. Four magnifications are available using interchangeable lenses (sold separately). For normal use, 1.8x and 2.3x magnifications are sufficient. For those who want to see very fine details, choose 2.7x. 3.5x is a magnification that is best suited for inspection, as the focusing distance is too short for proper work. Two button batteries are included. (These batteries are for testing purposes and have a short lifespan.)
*Working distance is the distance from the lens to the object. The focus will only be within this distance range. The lens is positioned approximately 50mm from the eye. Please note that the working distance is short, especially at high magnifications. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan