IMADA Pengukur Torsi Digital Genggam (Alat Ukur Torsi Digital)

Sebelum PPN:
Rp34.999.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.In addition, the sensor's double bearing support mechanism minimizes the influence of lateral and bending forces, enabling precise torque measurement.
The bright and easy-to-read OLED display is split into three sections, allowing you to display your preferred measurement parameters.
It can easily measure torque such as tightening and loosening force of screws and bolts, and rotary switches.
Attachments (sold separately) can be freely changed to accommodate a variety of samples.
For Next Series models with firmware version 5 or later, various updates and software can be downloaded from the dedicated website, allowing you to expand the functionality of your torque gauge to suit your needs.
This handheld digital torque gauge combines ease of use and functionality, covering torque measurements from 50 N-cm to 1000 N-cm (10 N-m). It easily measures torque on a variety of devices, including the tightening and loosening of screws and bolts, and rotary switches. High-speed sampling at 2000 Hz ensures high reproducibility in both peak measurement and graph creation. It also offers a variety of external output methods, and the included software allows for PC data management and connectivity with various devices, supporting a wide range of measurement needs. Next series models with firmware version 5 and later offer improved measurement stability through reduced noise and expandability with the addition of firmware updates and service software download functionality from a dedicated website.

Ulasan Produk

Tidak ada ulasan