Custom Full auto flexible clamp meter

Sebelum PPN:
Rp7.499.900
Spesifikasi
AC Current (A)10/60/600/1000/3000
Battery LifeUp to 70 hours (when using alkaline batteries)
CalibrationPossible
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)178x324x30
DisplayLCD display, 6000 counts
Frequency (Hz)Range: 40 to 1000, Resolution: 0.1, Accuracy: ± (0.5% rdg + 2dgt) 3A or more
Height (mm)324
Included AccessoriesStorage case
Length (mm)30
Mass (g)About 188
Operating Temperature/Humidity Range0 to + 40 ° C, 80% RH or less (no condensation)
Part NumberCFL-02R (with calibration certificate, inspection report, and traceability)
Power Supply3 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range SwitchingAuto range
Sampling3 times/sec
Storage Temperature/Humidity Range-10 to + 60 ° C, 80% RH or less (Battery not included, no condensation)
Trusco Part No.837-1233
Width (mm)178

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable whose shape can be changed freely, measurement can be easily performed even in a narrow space.
The true effective value (TRUE RMS) method allows the effective value to be displayed even for waveforms other than sine waves.
The current and frequency can be displayed on the LCD screen at the same time.
Adopted a hand grip style that can be firmly gripped.
A backlight is installed on the LCD screen to make it easier to check the value even when measuring in the dark.
Equipped with an LED light that illuminates the measurement target brightly and makes it easy to work in dark places.
You can slowly check the measured value with the data hold function.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Wear insulating protective equipment in and around the measurement target where electric shock is expected. * If the backlight is used a lot, the battery life will be shortened.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan