IMADA Friction coefficient measurement jig COF series

Sebelum PPN:
Rp24.999.900 - Rp29.999.900
Spesifikasi
Maximum stroke (mm)Max 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for measuring the coefficient of friction of paper, film, etc.
You can select the model depending on the test stand you want to install (horizontal or vertical).
Weights can be selected from 200g and 1000g.
Measurements can be made in accordance with some JIS and ISO standards.
Optional software allows you to easily calculate the static and average dynamic friction coefficients.
The COF series is a friction coefficient measurement jig that can handle a maximum load of 10N. It is ideal for friction tests between flat samples such as paper and film. Using optional software, you can easily calculate the static friction coefficient and average dynamic friction coefficient.
Feature
Specification
*Maximum sample thickness: 1.5mm *Compatible force gauge: Digital force gauge ZTS/ZTA series *Compatible test stand: MH2-500N

Ulasan Produk

Tidak ada ulasan