IMADA Alat Ukur Gaya dan Perpindahan (Pengukur Gaya Geser)
#Grup produk P113822612
Sebelum PPN:
Rp83.999.900 - Rp289.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product unit allows for easy force-displacement measurement and analysis. It can be easily set up without complicated wiring, and is ideal for feel tests (tactile measurements) and material property evaluations.
High-speed sampling (2000Hz) allows it to follow sudden load changes and accurately capture peak values and small load changes.
The included software creates load-displacement graphs (FS curves), and high-speed data communication (2000Hz) allows even minute changes to be accurately plotted in graphs. This allows for easy and advanced measurement analysis on a PC.
Equipped with functions such as automatic zero reset of displacement at a specified load value, it makes load-displacement measurement convenient.
Various types can be selected depending on the application, and by combining with optional attachments sold separately, the range of measurements can be expanded to include tensile, compression and peel tests.
The FSA series is a force-displacement measurement unit that can handle a maximum load of 5000N. It comes with software that creates a force-displacement graph (FS curve), allowing you to easily and accurately measure and analyze force and displacement with just one unit. It is ideal for force-displacement measurements such as feel tests (tactile measurements) and material property evaluations.
High-speed sampling (2000Hz) allows it to follow sudden load changes and accurately capture peak values and small load changes.
The included software creates load-displacement graphs (FS curves), and high-speed data communication (2000Hz) allows even minute changes to be accurately plotted in graphs. This allows for easy and advanced measurement analysis on a PC.
Equipped with functions such as automatic zero reset of displacement at a specified load value, it makes load-displacement measurement convenient.
Various types can be selected depending on the application, and by combining with optional attachments sold separately, the range of measurements can be expanded to include tensile, compression and peel tests.
The FSA series is a force-displacement measurement unit that can handle a maximum load of 5000N. It comes with software that creates a force-displacement graph (FS curve), allowing you to easily and accurately measure and analyze force and displacement with just one unit. It is ideal for force-displacement measurements such as feel tests (tactile measurements) and material property evaluations.
Feature
SpecificationLoad/Range (N): 2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h0P113822612-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
