IMADA Female Luer Slip Adapter

Sebelum PPN:
Rp2.199.900
Spesifikasi
ConstitutionMain unit, 1 type of connector
Mass of Main Unit (g)About 15
Maximum Load (N)20
Mounting Screw DiameterM6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The needle base can be directly connected to the force gauge, eliminating the need to remove the needle tube.
We offer three types based on the shape of the lure fitting.
Measurements partially compliant with ISO standards are possible.
MED-LFA-20N is an adapter that allows the sample needle to be attached to the force gauge along with the needle base. This eliminates the need to remove the needle tube, improving measurement efficiency.

Ulasan Produk

Tidak ada ulasan