ANMO Extension arm for Dino-Lite precision stand RK10

Sebelum PPN:
Rp649.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)40x150x13
Included AccessoriesArm, 1 screw
Mass (g)80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to the arm of the precision stand RK10 to extend the arm. The length of the extension arm is about 15 cm. It can also be rotated horizontally. Even if the object is far away or has a large size, it can be positioned freely.

Ulasan Produk

Tidak ada ulasan