Eschenbach Eschenbach Magnifier/Scale Magnifier 1271, Magnification: 10

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Magnification = 10 Lens Diameter = 12mm Optical Power = 40 Diopter Precision line testers made of plastic. Developed to meet the requirements of various technical applications, these German made line testers are made of high quality plastic. , mm scales are built in for maximum strength with minimum weight. The lens has an anti-static double coating, which prevents the lens from fogging up. Lens diameter: 12 mm Panel cutout dimensions: 15 x 15 mm Height: 28 mm

Ulasan Produk

Tidak ada ulasan