Eschenbach Eschenbach 15651 Stand Loupe (Arm Loupe)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Curvature brightness=7 diopters Lens size=100 x 75mm Maximum reach=400mm Magnifier type=pedestal Light bulb type=LED light Lens length=100mm Lens width=75mm Model number (P)=scribolux LED illuminated stand magnifier. Made in Germany, the system Vario Illuminated Aspherical Stand Magnifier is especially suitable for users who can magnify hands-free" and keep looking at images and text for long periods of time. PXM lightweight lens with CERA-TEC scratch prevention hard coating. Equipped with innovative LED lighting, it can be used comfortably with a battery. It uses LEDS with no life limit and does not require replacement. It is extremely economical and easy to replace, and you can attach a filter to select from three different color temperatures. The step-up converter enables uniform and bright lighting.

Ulasan Produk

Tidak ada ulasan