Line Seiki Electronic counter (with USB cable/AC adapter)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Display7-segment LCD, status display (x5): 7mm (H), memory number/time display/display row number: 3.5mm (H)
Included AccessoriesInstruction manual, USB cable, AC adapter
Input DisplayHI or LO
KeyInput: Rubber keys (5 pieces)
MemoryBuilt-in flash memory
Memory Capacity(Maximum number of keystrokes) 48,000
Operating Temperature/Humidity Range0 to 50°C/35 to 85% RH (no condensation)
Power Supply4 AAA batteries/USB cable/AC adapter
Storage Temperature/Humidity Range-10 to 60°C/35 to 85% RH (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data logger that records input on/off (HI/LO) Combine with sensor input device/M16-600 (optional) to record machine operation
Measurement of work time for each work process Record of types of stoppages of installed equipment and occurrence times
*Sensor input device/M16-600 and light sensor & sensor/M13-215 are paid options.
*AAA batteries are not included.
Feature
Specification
* Windows PC for viewing data: PC only * Data communication: USB micro-B (USB 2.0) * Recording operation: When key input is performed after recording starts

Ulasan Produk

Tidak ada ulasan