KYORITSU ELECTRICAL INSTRUMENTS Earth clamp for multiple earthing

Sebelum PPN:
Rp29.999.900 - Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurements can be made simply by clamping the earth wire of a multi-grounded structure. Versatile functions thanks to Bluetooth connection with Android devices. Up to 100 records of data from the unit's internal memory can be read and saved on an Android device. Also records the time and GPS location information of the Android device. "When?" and "Where?" Easily manage measured data! The comparator function will sound a buzzer on your Android device if the measured value is above or below a set value. Earth resistance/leakage current measurement function. Measure earth resistance from 0.05 to 1500 Ω simply by clamping the earth wire! (Possible with multi-shared structure grounding). Capable of measuring leakage currents and AC currents from 0.1 mA to 30 A. Noise check function automatically detects currents that affect earth resistance measurements and displays a noise mark.
*Please note that measurements can be made with multiple shared structure grounding, and individual grounding cannot be measured. *Only orders can be placed via the website.

Ulasan Produk

Tidak ada ulasan