Custom Dustproof Waterproof Digital Thermometer

Sebelum PPN:
Rp7.199.900 - Rp8.599.900
Spesifikasi
Battery Life (hour)1000 (when using alkaline battery)
Dimensions (mm)W70xH180xD40.5
FeatureDustproof and waterproof
Included AccessoriesWrist strap, instruction manual
Mass (g)Approx. 200 (main unit only, including battery)
Measuring Accuracy±(0.1%rdg+0.6)-199.9~-0.1°C,±(0.1%rdg+0.3)0.0~100.0°C,±(0.2%rdg+0.3)100.1~199.9°C,±(0.2%rdg+0.5)200~1370°C
Measuring Range (°C)-199.9~+1370
Mounting TypeHandy type
Operating Temperature/Humidity Range0 to + 50 ° C, 70% RH or less (no condensation)
Resolution (°C)0.1 (-199.9 to + 199.9 ° C), 1 (other than those on the left)
Sampling3 times/sec
Sensor TypeK type thermocouple
Storage Temperature/Humidity Range0 to + 60 ° C, 80% RH or less (no condensation)
Suitable BatteryAAA (1.5V) x 4
Temperature DisplayDigital
Type of thermometerWaterproof thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is IP67 compliant and highly dustproof and waterproof, so it can be used in a wide range of sites.
Compatible with all 20 types of K-type thermocouple sensors (sold separately) and can be used for a wide range of purposes.
Antibacterial resin is used for the main body, which is safe and secure in terms of hygiene.
Quick measurement and display with high-speed sampling 3 times per second.
With data hold function. With maximum / minimum value display function. With auto power off function (60 minutes, can be canceled).
*The sensor is sold separately, so please purchase it separately. *The built-in battery is for shipping inspection, so be sure to replace it with a new battery when using it for the first time. *Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan