Spesifikasi
| AC Voltage (V) | 4/40/400/600 |
|---|---|
| Automatic Power Off | About 15 minutes (can be released) |
| Calibration Certificate | General calibration |
| DC Voltage (V) | 400m/4/40/400/600 |
| DUTY | Measurement range: 10 to 90%, accuracy: ± (2.0% + 2dgt), frequency: 10Hz to 1kHz |
| Dimensions, Width W x Height H x Depth D (mm) | 67x121x47 |
| Display | LCD, up to 4000 counts |
| Dust/Water Protection | IP65 compliant |
| Fall impact (m) | 2 (factory default) |
| Height (mm) | 121 |
| Included Accessories | Instruction manual, 3 AAA batteries, test leads |
| Lead (mm) | Test lead: about 900 |
| Length (mm) | 47 |
| Mass (g) | About 210 |
| Operating Temperature/Humidity Range | 5 to + 40 ° C/75% RH or less (no condensation) |
| Part Number | CDM-3000WP (with calibration certificate, inspection report, and traceability) |
| Power Supply | 2 x AAA batteries |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 400/4k/40k/400k/4M/40M |
| Trusco Part No. | 115-1664 |
| Width (mm) | 67 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dustproof and waterproof structure compliant with IP65 standard. Safe even in harsh sites with sudden rain and dust.
2m drop resistance clear to enhance impact response performance.
A compact and lightweight digital multimeter with voltage (DC, AC), current (DC, AC), resistance, frequency, capacitance, continuity check function, and diode check function in a compact body.
The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves.
Equipped with a convenient LED light at the tip of the product in dark places.
With a backlight, it is safe even in dark places.
Hold function, MAX / MIN function.
It is equipped with an auto power off function that prevents battery consumption.
For checking industrial sites, electric work, technical intern training at schools, etc.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
2m drop resistance clear to enhance impact response performance.
A compact and lightweight digital multimeter with voltage (DC, AC), current (DC, AC), resistance, frequency, capacitance, continuity check function, and diode check function in a compact body.
The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves.
Equipped with a convenient LED light at the tip of the product in dark places.
With a backlight, it is safe even in dark places.
Hold function, MAX / MIN function.
It is equipped with an auto power off function that prevents battery consumption.
For checking industrial sites, electric work, technical intern training at schools, etc.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
