IMADA Alat Uji Torsi Obeng (Pengukur Torsi Obeng)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Automatic Power OffPower off after standing for 10 minutes
BatteryNickel-metal hydride battery can be charged over 300 times
Continuous Operating Time (hour)About 12
Data MemoryMeasured value 800 data
Data OutputASCII format (baud rate 19200)
Measurement ModePP (peak), TR (track), PD (peak down), C (real-time data output)
Measuring DirectionCW-CCW (right/left direction)
Recharging Time (hour)About 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The torque (turning force) of electric screwdrivers and torque drivers can be easily measured.
The pass/fail result is clearly displayed (a lamp lights up), making it easy to check for defective products.
You can connect it to a PC via USB to output data, allowing you to manage data without hassle.
The I-8/I-80 is a torque tester that can handle maximum loads from 80cN-m (800mN-m) to 800cN-m (8.0Nm).It can easily measure the torque (turning force) of electric screwdrivers and torque drivers, making it ideal for daily inspections.
Feature
Specification
*Auto-clear time: The display is automatically set to zero every 0.1 to 3.0 seconds (0.5 second intervals), and manual zero clear is achieved by setting it to 0.0 seconds*Socket fitting (detection part shape): 20/9.5*Real-time output: The applied load torque is output as data approximately every 1/180 seconds*One-touch zero adjustment: Zero adjustment is automatic and one-touch*Maximum, minimum, and average value display: Displays the maximum, minimum, and average values and number of data points of the measured values saved in the memory*Accuracy ±0.5% (reading value) However, ±3 digits for values below 499 digits*Display: LCD 4-digit digital display,

Ulasan Produk

Tidak ada ulasan

Halaman Terkait