Custom Drip-proof stopwatch

Sebelum PPN:
Rp3.099.900 - Rp4.199.900
Spesifikasi
Accuracy[Clock] ±1 second/day
AlarmBell mark lights up, buzzer sounds (about 1 minute)
BacklightLights up for about 3 seconds after pressing the backlight button
Dimensions, Width W x Height H x Depth D (mm)About 66.5 x 77 x 19
DisplayMonth, day, weekday, hour, minute, second
Function[Stopwatch] General function: Split, [Time signal] Every hour (00 minutes) notification sound
Included AccessoriesInstruction manual
Mass (g)About 60
Maximum Timing23 hours 59 minutes 59 seconds
Minimum Timing1/100 second + (up to 29 minutes 59 seconds 99)
Power SupplyCR-2032 + coin type battery x 1 (built-in)
WaterproofIPX4 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IPX4 compliant that is not affected by droplets. It can also be used in rainy weather or in places where it is easily splashed with water.
Equipped with a large LCD and EL backlight With alarm function and time signal function Date (year / month / day) and time (hour / minute / second, 12 / 24h display switchable) can be displayed With split function
Record measurement of school exercises and sports for man-hour management in factories, etc.
*Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan