IMADA Displacement measurement stand connection cable (for connecting EMX-FA-ZTA with firmware version 2.0 or earlier)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Length (m)1.5
Suitable ModelZTA,eZT,FA Plus2,eFA Plus2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enables test stand functions such as overload stop function (*) and operation control by load/torque value.
It allows you to measure the relationship between load-displacement/torque-angle.
The RS232C branch cable (-RS) can simultaneously connect a measuring instrument, a test stand, and an external device (RS232C communication).
*This function does not guarantee complete prevention of measuring equipment failure due to overload.
CB-728 is a cable for connecting a force gauge or displacement meter with displacement output function to the EMX series motorized test stand (-FA specification, firmware version earlier than 2.0). It enables the test stand's interlocking function and enables displacement measurement.
It can also be used to connect the screw cap torque meter DTXA series and the electric torque stand MTS series (-RA specification).
Feature
Specification
Test stand: EMX series (-FA specification), *Firmware below 2.0

Ulasan Produk

Tidak ada ulasan