ANMO Dino-Lite Premier M Strobo

Sebelum PPN:
Rp8.399.900
Spesifikasi
Applicable StandardCE,FCC,ROHS
Frame Rate30fps
FunctionMeasurement function, calibration function
Included AccessoriesMain unit storage, calibration sheet, main unit stand
InterfaceUSB 2.0
Light Source8 white LED lights (shared with strobe) (switchable on software)
Magnification (times)About 10-230
Mass (g)102
Number of pixelsAbout 1.3 million pixels
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionSXGA(1280x1024)
Sensor1/4 inch CMOS
Supported OSWindows XP/Vista/7/10,Mac OSX 10.5~

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use the LED as a strobe to stop a moving subject and reduce camera shake. (Frame rate is 30fps) You can change the magnification from low to high magnification within a convenient range. It can be used for a wide range of purposes from personal use to professional use. It comes into focus at two points, about 55 times and about 200 times, when it is in close contact with the object. With measurement function. It is recommended to use the stand together with the moving object.
Various research, board check, precision product management, printed matter check, knife inspection, skin, scalp check, etc.
* When in close contact with the object, it will be in focus at two locations, 55 times and 200 times. For use at other magnifications, it is recommended to use a holding tool such as a stand.
Feature
Specification
Automatic exposure/automatic correction/automatic color balance/saturation/contrast correction

Ulasan Produk

Tidak ada ulasan