ANMO Dino-Lite Edge EDR/EDOF LWD

Sebelum PPN:
Rp15.999.900
Spesifikasi
Applicable StandardCE,FCC,ROHS
Diameter x Length (mm)32x105
Exposure CompensationAutomatic exposure/automatic correction/automatic color balance/saturation/contrast correction
Frame Rate30fps
Included Accessories5 types of tip attachments, software CD-ROM, calibration sheet, warranty card, storage bag, cable band
InterfaceUSB2.0
Magnification (times)20~90
Mass (g)104
Number of pixelsAbout 1.3 million pixels
Power SupplyUSB pass power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1280x1024
Sensor1.3Mpixels, 1/4 inch CMOS
Supported OSWindows XP/Vista/7/8/10, Mac OSX 10.5 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a telephoto edge model equipped with EDOF / EDR / AF / functions. The EDOF (Enhanced Depth of Field) function expands the depth of field (focus range) by combining a series of images with different focal points and synthesizing a single image. In addition, the EDR (enlarged dynamic range) function expands the dynamic range (bright and dark range) by combining a series of images with different exposures and synthesizing a single image. The AF (autofocus) function detects the optimum focus.
Various research, board check, precision product management, printed matter check, blade inspection, etc.
* The scale of the magnification attached to the main body is a guide. Accurate numerical values can be measured with dedicated software.
Feature
Specification
8 white LED lights, measurement function (guideline), calibration function

Ulasan Produk

Tidak ada ulasan