ANMO Dino-Lite Edge AMR 500x

Sebelum PPN:
Rp12.999.900
Spesifikasi
Applicable StandardCE,FCC,ROHS
Diameter x Length (mm)33x95
Exposure CompensationAutomatic exposure/automatic correction/automatic color balance/saturation/contrast correction
Frame Rate30fps
Included Accessories5 types of tip attachments, software CD-ROM, calibration sheet, warranty card, storage bag, cable band
InterfaceUSB2.0
Magnification (times)500~550
Mass (g)104
Number of pixelsAbout 1.3 million pixels
Power SupplyUSB pass power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1280x1024
Sensor1.3Mpixels, 1/4 inch CMOS
Supported OSWindows XP/Vista/7/8/10, Mac OSX 10.5 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-magnification edge model with 500x high magnification and high image quality and AMR. AMR (Automatic Magnification Reading Function) is a function that automatically changes the magnification on the screen when the magnification of the dial is changed. When you change the magnification, the magnification is automatically reflected on the software in real time. It will be a product that can be focused only at 500x single focus.
Various research, board check, precision product management, printed matter check, blade inspection, etc.
* The scale of the magnification attached to the main body is a guide. Accurate numerical values can be measured with dedicated software.
Feature
Specification
Polarization function, 8 white LED lights, measurement function (guideline), calibration function

Ulasan Produk

Tidak ada ulasan