Line Seiki Digital white blood cell differential counter (with USB cable/AC adapter)

Sebelum PPN:
Rp8.299.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Digit Number of Display0-99999 (LCD display ranges from 0-9999)
Display7-segment LCD, Input value (x5): 7mm(H), Total value: 5mm(H), Memory No./Time display/Display column number: 3.5mm(H)
Included AccessoriesInstruction manual, USB cable, AC adapter
KeyInput: Rubber keys (10 pieces)
MemoryBuilt-in flash memory
Memory Capacity250 pieces
Operating Temperature Range (°C)0-50 (storage: -10-+60) but no freezing
Power Supply4 AAA batteries/USB cable/AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ten input keys can be assigned to white blood cell types for counting.
Set value alarm: When the total value reaches 100, an electronic alarm will sound to notify you. (Can be changed to any value)
An electronic sound is emitted when keys are pressed and when keys are input, so you can input data while looking through the microscope.
3-way power supply & built-in flash memory for addition and subtraction makes transcription and tallying up easy without the need for notes.
Feature
Specification
*Sound: Key sound when input key is pressed/Alarm sound when the set total value is reached *Windows PC for viewing data: Can be viewed on the device alone *Data communication: USB micro-B (USB 2.0) *Recording operation: At any timing (# key)

Ulasan Produk

Tidak ada ulasan