CRECER Digital thermometer/hygrometer

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number68-5750-13
Humidity Accuracy±5% (35-85% at room temperature) ±10% (20-34% 86-95%)
Humidity Measuring Range (%RH)20~95
Main Unit Dimensions (mm)88x48x23
Mass of Main Unit (g)64
Measurement Interval10 seconds
Measurement Temperature Range (°C)-9.9~50
Temperature Accuracy±1.0°C(-9.9~40.0°C),±1.5°C(-9.9~50.0°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smiling face indicates the comfort level of the room.
When the temperature is outside the comfortable range, the room will be notified as "cold" or "hot."
When the humidity level is outside the comfortable range, the room condition will be indicated as "dry" or "humid."
Battery symbol displays when battery is low. Includes a foldable stand. Includes a magnet.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan