Custom Digital Thermometer

Sebelum PPN:
Rp7.299.900 - Rp8.499.900
Spesifikasi
Battery Life (hour)Approx. 140 (when using alkaline battery)
Dimensions, Width W x Height H x Depth D (mm)71x148x36
Included AccessoriesSoft case, instruction manual
Mass (g)About 190
Measuring Range (°C)-50~+1300
Mounting TypeHandy type
Operating Temperature/Humidity Range0 to + 50 ° C, 80% RH or less (no condensation)
Power SupplyOne 9V square battery (006P, 6F66, 6LF66, etc.)
Resolution0.1 °C (-50 ~ + 199.9 °C) 1 °C other than the one on the left
Sampling Cycle2 times/sec
Sensor TypeK thermocouple
Storage Temperature/Humidity Range-20 to + 60 ° C, 80% RH or less (no condensation)
Temperature DisplayDigital
Type1ch type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The resolution can be switched between 0.1 ° C and 1 ° C with a switch (CT-1310D only).
The sensor input terminal (T1-T2) enables temperature measurement at two points and has T1 and T2 calculation display functions (CT-1320D only).
With data hold function to fix the display.
With maximum value hold function.
With offset setting function.
*Sensor is sold separately *For products with part numbers that include (includes calibration certificate and traceability system chart provided by a calibration company), the measuring instrument will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan