CRECER Digital Thermo-Hygrometer

Sebelum PPN:
Rp299.900
Spesifikasi
Accuracy± 1 ° C (-9.9 to 40 ° C), ± 5% (35 to 85%) at room temperature
Humidity Measurement Range (%)20~90%
Main Unit Dimensions (mm)86x81x17
Mass (g)77
Mounting TypeWall-mounted/tabletop
Temperature DisplayDigital
Temperature Measurement Range (°C)-9.9~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the comfort mark display, you can see the comfortable temperature and humidity at a glance. With a memory function for maximum / minimum temperature / humidity, and with a magnet, it can be used on a wall or on a table.
For gardening

Ulasan Produk

Tidak ada ulasan