Custom Digital temperature/humidity meter CTH-1100

Sebelum PPN:
Rp14.999.900
Spesifikasi
Accuracy[Attached sensor] Temperature (T1): ±0.7°C/Humidity: ±2.5%RH (at 25°C), [K thermocouple sensor] Temperature (T2): ±(0.3%rdg+1°C)/-200~ +199.9°C
Calibration CertificateGeneral calibration
Humidity Measurement Range (%)5~95
InstallationHandy type
Main Unit Dimensions, Width W x Depth D x Height H (mm)64x30x186
Measuring Range-20~60°C(T-1),-200~+1370°C(T-2)
Part Number219-70-27-03 (with calibration certificate, inspection report, and traceability)
Power Supply9V battery x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (%RH)[Included sensor] 0.1
Resolution (°C)[Included sensor] Temperature (T1): 0.1, [K thermocouple sensor] Temperature (T2): 0.1 (-200 to 199.9°C)/1 (others)
TGK Part No.219-70-27-03
Temperature DisplayDigital
Temperature Measurement Range (°C)[Attached sensor]: -20 to 60, [K thermocouple sensor]: -200 to 1370
Trusco Part No.756-7111
TypeCTH-1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the maximum / minimum value and deviation display function, the temperature of two points can be measured and displayed at the same time by attaching an optional sensor (thermocouple) (humidity is one point).
With auto power off function and digital output jack (RS-232C).
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Feature
Specification
Accuracy: ± (0.3% rdg + 1 °C)/-200 ~ + 200 °C . Resolution: 0.1 °C/-200 ~ + 200 °C, 0.1% RH . Sensor: 15 x 190Lmm . Cord length: 1.8m . External dimensions: 64 x 30 x 186Hmm . Weight: Approximately 320g (including battery) . Power supply: One 006P battery (9V)

Ulasan Produk

Tidak ada ulasan