Custom Digital Temperature Module

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number1-5082-01
Accuracy±1°C(-10.0~100.0°C),±2°C(-30~-10.1°C/+100.1~200°C) ,±3°C(+200~250°C)
Cable Length (m)0.9
Calibration CertificateGeneral calibration
InstallationTabletop
Main Unit Dimensions, Width W x Depth D x Height H (mm)53x14x28
Mass (g)30
Outer Dimensions (mm)51.3x14x27H
Part NumberTX-120 (with calibration certificate, inspection report, and traceability)
Power Supply1 button type alkaline battery (LR44)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1 (-19.9 to 199.9°C), 1 (others)
Sampling1
Sensor Dimensions (mm)4.3DIA x 110L (Thermistor)
TGK Part No.219-70-27-20
Temperature DisplayDigital
Temperature Measurement Range (°C)-50~250
Trusco Part No.403-1385

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a sensor robe that can measure up to 250 ° C.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Only the stainless steel part of the sensor probe can be immersed in water.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan