Custom Digital temperature and humidity meter

Sebelum PPN:
Rp5.299.900
Spesifikasi
Battery LifeAbout 1 year
Calibration CertificateCompliant
Dimensions, Width W x Height H x Depth D (mm)Approx. 80 x 70 x 21
Humidity Measurement Accuracy± 5% RH (+ 25 ° C, 40-80% RH), ± 8% RH (others)
Humidity Measurement Range (%)10~90
Included AccessoriesSingle 4 form dry cell (one), instruction manual
Mass (g)Approximately 64 (including batteries)
Measurement Accuracy (°C)±1 (0 to 40°C), ±2 (Other)
Operating Temperature/Humidity Range-10 to +50 ° C, 10 to 90% RH or less (no condensation)
Part NumberCTH-230 (with general calibration certificate)
Power SupplyAAA battery x 1
Resolution (%RH)1
Resolution (°C)0.1
Sampling1 time/about 10 seconds
Sensor TypeTemperature/Thermistor, Humidity/Ceramic resistance type
Storage Temperature/Humidity Range-10 to 50°C, 10 to 90% RH or less (no condensation)
Temperature Measurement Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The internal sensor measures temperature and humidity and displays them with a comfort mark.
Switch display between date and time. With snooze function With alarm function.
It can be installed in three ways: wall-mounted, stand, and attached with a magnet.
Temperature and humidity control in schools, hotels, restaurants, warehouses, etc.

Ulasan Produk

Tidak ada ulasan