KENIS Digital sound level meter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Accuracy± 1.4dB (at 94dB/1kHz)
Dimensions (mm)272x83x42
FunctionFAST/SLOW mode switching
Included AccessoriesCarrying case, USB cable, windshield, software
Mass (g)About 390
Measuring Range1 range: 30 to 130 dB
MemoryMaximum 64,000 data
Power SupplyAA batteries x 4 (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardIEC61672-1 Class 2 ANSI S1.4 Type2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact digital sound level meter with a built-in data logger.
By connecting to a computer via USB, you can monitor the maximum and minimum noise levels in your sound environment, as well as the average noise level over time.
It has a logger function that can record up to 64,000 pieces of data, and the recorded data can be redisplayed on the display.
Equivalent continuous sound pressure level measurements can be performed.

Ulasan Produk

Tidak ada ulasan