Spesifikasi
| Accuracy | ± 2.0 (94dB at 1kHz) |
|---|---|
| Battery Life (hour) | Approx. 60 (when using alkaline battery) |
| Calibration Certificate | English proofreading certificate included |
| Dimensions, Width W x Height H x Depth D (mm) | Approximately 56 * 144 * 31 (we remove windshield screen, button part) |
| Frequency Characteristic | A characteristic |
| Frequency Range (Hz) | 31.5~8k |
| Included Accessories | Instruction manual, windshield sponge |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 56x31x144 |
| Mass (g) | Approximately 81 (without batteries) |
| Measuring Level Range (dB) | A characteristic: 35.0 to 135.0 |
| Operating Temperature/Humidity Range | 0 to + 50 ° C/80% RH or less (no condensation) |
| Part Number | SL-200U (with English general calibration certificate) |
| Power Supply | 3 AAA batteries |
| Resolution | 0.1dB |
| Sampling | About 3 times/sec |
| Temperature/Humidity Range for Storage | -10 to + 60 ° C/10 to 75% RH (no condensation, not including batteries) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A digital sound level meter that integrates into the minimum functions and is easy to operate with a small number of buttons.
With thermometer function.
Compact size with good workability and easy portability.
With hold function and MAX / MIN hold function.
Easy-to-read color LCD
Noise management at factories and construction sites, and other noise checks in general
*We do not deliver to private residences (single-family homes or apartment complexes). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *The tripod in the usage example image is not included. *For products with a calibration certificate, the measuring instrument will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *Products with proofreading documents cannot be canceled after ordering. *Only products that include (with proofreading and traceability system diagram) will come with the relevant documents. *Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
With thermometer function.
Compact size with good workability and easy portability.
With hold function and MAX / MIN hold function.
Easy-to-read color LCD
Noise management at factories and construction sites, and other noise checks in general
*We do not deliver to private residences (single-family homes or apartment complexes). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *The tripod in the usage example image is not included. *For products with a calibration certificate, the measuring instrument will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *Products with proofreading documents cannot be canceled after ordering. *Only products that include (with proofreading and traceability system diagram) will come with the relevant documents. *Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
