KYORITSU ELECTRICAL INSTRUMENTS Digital Multimeters
#Grup produk P113819593
Sebelum PPN:
Rp2.599.900 - Rp5.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current (A) | 6.000/10.00 (auto range) ± 1.5% rdg ± 3dgt [40-500Hz] |
|---|---|
| AC Voltage (V) | 6.000/60.00/600.0 (auto range), ± 1.0% rdg ± 3dgt [40-500Hz], 600.0m, ± 2.0% rdg ± 3dgt [40-500Hz] |
| Applicable Standard | IEC 61010-1 CAT IV 300V, CAT III 600V Pollution Degree 2, IEC 61010-2-033, IEC 61010-031, IEC 61326-2-2 (EMC), EN 50581 (RoHS) |
| Capacitance (F) | 60.00/600.0nF/6.000/60.00/600.0/1000μF,±2.0%rdg±5dgt (60/600nF),±5.0%rdg±5dgt (6/60/600/1000μF) |
| Clamp | 60.00/200.0A (auto range), ± 1.5% rdg ± 3dgt + sensor accuracy |
| DC Current (A) | 6.000/10.00 (auto range) ± 1.5% rdg ± 3dgt |
| DC Voltage (V) | DC V: 6.000/60.00/600.0 (auto range) ± 0.5% rdg ± 3dgt |
| DUTY | 10~90% ±1.0%rdg±3dgt [50/60Hz] |
| Dimensions, Width W x Height H x Depth D (mm) | 75x155x40 |
| Diode Test | Open circuit voltage: <3.0V |
| Frequency | ACV 99.99/999.9Hz/9.999/99.99kHz |±0.1%rdg|±3dgt,ACA 99.99/999.9Hz/9.999kHz |±0.1%rdg|±3dgt |
| Height (mm) | 155 |
| Length (mm) | 40 |
| Mass (g) | Approximately 250 (including flat holder/battery) |
| Power Supply | AAA battery R03 (1.5V) x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600.0/6.000/60.00/600.0k/6.000/40.00M (auto range), ± 0.5% rdg ± 4dgt (600Ω), ± 0.5% rdg ± 2dgt (6/60/600kΩ/6MΩ), ± 1.5% rdg ± 3dgt (40MΩ) |
| Suitable Battery | AAA battery R03 (1.5V) x 2 (auto power save about 15 minutes) |
| Width (mm) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-read large display (6,000 count display, backlit) True RMS measurement that can accurately measure even distorted waveforms Compliant with IEC 61010-1 CAT IV 300V / CAT III 600V Use the optional clamp sensor to measure current values. Easy measurement (current value can be read directly in SENSOR mode)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
