KYORITSU ELECTRICAL INSTRUMENTS Digital Multimeters

Sebelum PPN:
Rp2.199.900 - Rp4.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)82x161x50
Diode TestOpen circuit voltage: Approximately 2.8V (Approximately 0.4mA measured current)
Height (mm)161
Length (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600.0/6.000/60.00/600.0k/6.000/60.00M
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunctional DMM Temperature measurement function Display with bar graph of 6040 counts MIN/MAX function that can record minimum and maximum values REL function that displays measurement displacement DUTY measurement function Switchable between auto range and manual range Battery voltage warning function Current Fuse protect the range with holster and temperature probe
* Only orders can be placed online.
Feature
Specification
Capacitance: 40.00/400.0nF/4.000/40.00/400.0/4000μF

Ulasan Produk

Tidak ada ulasan