KYORITSU ELECTRICAL INSTRUMENTS Digital Multimeters

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)90x192x49
Height (mm)192
Length (mm)49
Power SupplyAA batteries LR6/R6 (1.5V) x 4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strongly supports high safety data management in harsh usage environments of high-accuracy, high-performance, and reliable measurement sites (excluding KEW1051)
* Only orders can be placed online.
Feature
Specification
DCV+ACV: 5.0000/50.000/500.00/1000.0V, (Input impedance: 11MΩ<50pF[5V], 10MΩ<50pF[50/500/1000V]), DCA+ACA: 500.00/5000.0μA/50.000/500.00mA/5.0000/10.000A, ±1.5%rdg±10dgt (basic accuracy), Capacitance: 5.000/50.00/500.0nF/5.000/50.00/500.0μF/5.000/50.00mF, ±1%rdg±5dgt (basic accuracy)

Ulasan Produk

Tidak ada ulasan