KYORITSU ELECTRICAL INSTRUMENTS Digital Multimeters
#Grup produk P113819511
Spesifikasi
| AC Current (A) | 400/4000μ/40/400m/4/10 ±2.6% rdg±4dgt(400/4000μA) ±2.0% rdg±4dgt(40/400mA/4/10A) |
|---|---|
| AC Voltage (V) | 400m/4/40/400/600(Input impedance: 10MΩ) ±1.6%rdg±4dgt(20-400mV) ±1.3%rdg±4dgt(4/40V) ±1.6%rdg±4dgt(400/600V) |
| Applicable Standard | IEC 61010-1 CAT III 300V,IEC 61326-1 |
| Calibration Certificate | General calibration |
| Capacitance (F) | 40n/400n/4/40/100μ |
| DC Current (A) | 400/4000μ/40/400m/4/10±2%rdg±4dgt(400/4000μA)±1%rdg±4dgt(40/400mA)±1.6%rdg±4dgt(4/10A) |
| DC Voltage (V) | 400m/4/40/400/600(Input impedance: 10MΩ) ±0.6%rdg±4dgt(400mV/4/40/400V) ±1.0rdg±4dgt(600V) |
| DUTY | 0.1 to 99.9% (pulse width/pulse period) ±2.5%rdg±5dgt |
| Dimensions, Width W x Height H x Depth D (mm) | 82x161x50 |
| Diode Test | Open circuit voltage: Approximately 1.5V (0.4mA measurement current) |
| Frequency Measuring Range (Hz) | 5.12/51.2/512/5.12k/51.2k/512k/5.12M/10M ±0.1%rdg±5dgt (Input sensitivity Current: 200μA[~10kHz] Voltage: 1.5V[~10kHz] or more/Hz: 1.5V[~1MHz], 2V[>1MHz] or more) |
| Included Accessories | Measurement code, fuse (0.5A/250V), fuse (10A/250V), AA batteries x 2 |
| Length (mm) | 50 |
| Mass (g) | Approx. 280 (including batteries) |
| Part Number | MODEL1009 (with test report, calibration certificate, and traceability system diagram) |
| Power Supply | AA battery x2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 400/4/40/400k/4/40M ±1%rdg±4dgt(400Ω/4/40/400kΩ/4.000MΩ) ±2%rdg±4dgt(40MΩ) |
| Suitable Battery | 2 x AA R6 (1.5V) batteries (auto power off after approx. 30 minutes) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-performance, low-cost digital multimeter that can measure not only voltage (DC/AC), resistance, and continuity, but also current (DC/AC). 4000 count display. Switchable between auto range and manual range with range hold button Diode test function Capacitance measurement function Comparison measurement function Continuity test 10A measurement terminal included (AC/DC available)
*Shocks such as drops or storage at high temperatures may cause malfunction and are not covered by the warranty. [Products with calibration certificates cannot be canceled after ordering] *Products with calibration certificates and traceability diagrams can only be ordered online. It becomes.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
*Shocks such as drops or storage at high temperatures may cause malfunction and are not covered by the warranty. [Products with calibration certificates cannot be canceled after ordering] *Products with calibration certificates and traceability diagrams can only be ordered online. It becomes.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
