Custom Digital Multimeters

Sebelum PPN:
Rp1.399.900 - Rp6.399.900
Spesifikasi
AC Current (A)600μ/6000μ/60m/600m/6/20 6 ranges
AC Voltage (V)600m/6/60/600/750
Applicable StandardIEC61010-1 compliant CAT III 600V
Capacitance60nF/600nF/6μF/60μF/600μF/6mF/60mF 7 ranges
DC Current (A)600μ/6000μ/60m/600m/6/20 6 ranges
DC Voltage (V)600m/6/60/600/1000
Dimensions, Width W x Height H x Depth D (mm)74x148x38
Display6000 counts
Height (mm)148
Included AccessoriesInstruction manual, 2 AA batteries, test leads, K type thermocouple, battery lid driver
Length (mm)38
Mass (g)About 210
Operating Temperature (°C)0~+40
Power SupplyAA batteries x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600/6k/60k/600k/6M/60M
Temperature (°C)-20~+400
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard model that integrates frequently used functions at work sites The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves. With non-contact voltage detection function (NCV)
With holster case to cushion the impact
Checking voltage, etc. at industrial sites. Checking voltage etc. in electric work. Checking technical intern training at school
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The attached battery is a free sample. It may have a shorter life than regular batteries on the market.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan