Spesifikasi
| AC Current (A) | 600μ/6000μ/60m/600m/6/20 6 ranges |
|---|---|
| AC Voltage (V) | 60m/600m/6/60/600/750 |
| Applicable Standard | IEC61010-1 compliant CAT III 1,000V, CAT IV 600V |
| Calibration Certificate | General calibration |
| Capacitance | 60nF/600nF/6μF/60μF/600μF/6mF/60mF 7 ranges |
| DC Current (A) | 600μ/6000μ/60m/600m/6/20 6 ranges |
| DC Voltage (V) | 60m/600m/6/60/600/1000 |
| Dimensions, Width W x Height H x Depth D (mm) | 89x190x40 |
| Display | 6000 counts |
| Height (mm) | 190 |
| Included Accessories | Instruction manual, 1 x 9V battery, test lead, K type thermocouple, battery lid driver |
| Length (mm) | 40 |
| Mass (g) | About 370 |
| Operating Temperature (°C) | 0~+40 |
| Part Number | CDM-7100 (with calibration certificate, inspection report, and traceability) |
| Power Supply | 9V battery x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600/6k/60k/600k/6M/60M |
| Temperature (°C) | -20~+400 |
| Width (mm) | 89 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-functional type that can be used in various fields.
Compatible with CAT.IV and can also be used for electric energy meters. The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves.
With holster case to cushion the impact
Checking voltage, etc. at industrial sites. Checking voltage etc. in electric work. Checking technical intern training at school
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The attached battery is a free sample. It may have a shorter life than regular batteries on the market.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Compatible with CAT.IV and can also be used for electric energy meters. The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves.
With holster case to cushion the impact
Checking voltage, etc. at industrial sites. Checking voltage etc. in electric work. Checking technical intern training at school
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The attached battery is a free sample. It may have a shorter life than regular batteries on the market.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
