Custom Digital Multimeters

Sebelum PPN:
Rp7.199.900
Spesifikasi
AC Current (A)600μ/6000μ/60m/600m/6/20 6 ranges
AC Voltage (V)60m/600m/6/60/600/750
AS ONE Part Number1-1107-22-20
Applicable StandardIEC61010-1 compliant CAT III 1,000V
Calibration CertificateGeneral calibration
Capacitance40nF/400nF/4μF/40μF/400μF/4000μF 6 ranges
DC Current (A)600μ/6000μ/60m/600m/6/20 6 ranges
DC Voltage (V)60m/600m/6/60/600/1000
Dimensions, Width W x Height H x Depth D (mm)88x186x37
Display6000 counts, 61seg bar graph
Height (mm)186
Included AccessoriesInstruction manual, AA batteries x 2, Test lead, Alligator clip, Conversion socket, K type thermocouple
Length (mm)37
Mass (g)About 320
Operating Temperature (°C)0~+40
Part NumberCDM-7300 (with calibration certificate, inspection report, and traceability)
Power SupplyAA batteries x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600/6k/60k/600k/6M/60M
Temperature (°C)-20~+400
Width (mm)88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-functional type that can be used in various fields.
With a bar graph display, you can check changes in numerical values like an analog meter.
A K-type thermocouple with a miniature connector can be used by using a conversion socket.
The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves. With rubber around the main body to mitigate impact.
Checking voltage, etc. at industrial sites. Checking voltage etc. in electric work. Checking technical intern training at school
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The attached battery is a free sample. It may have a shorter life than regular batteries on the market.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan