KYORITSU ELECTRICAL INSTRUMENTS Digital multimeter with AC/DC clamp
#Grup produk P113819414
Sebelum PPN:
Rp3.799.900 - Rp6.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current (A) | 60/120,±2%rdg±5dgt(45~65Hz) |
|---|---|
| AC Voltage (V) | 6/60/600 (input impedance: approx. 10MΩ), ±1.5%rdg±5dgt (45-400Hz) |
| Applicable Standard | IEC 61010-1 CAT III 300V/CAT II 600V Pollution Degree 2, IEC 61010-2-032, IEC 61326-1 |
| Capacitance (F) | 400n/4/40μ,±2.5%rdg±10dgt |
| Continuity | Buzzer sounds when 35 ± 25Ω or less Buzzer sounds when 35 ± 25Ω or less |
| Continuous Operating Time (hour) | DCV: Approx. 150 . ACA: Approx. 25 (Auto power save approx. 15 minutes) |
| DC Current (A) | 60/120±2%rdg±8dgt(60)±2.0%rdg±5dgt(120) |
| DC Voltage (V) | 600m/6/60/600, (Input impedance: 10MΩ), ±1%rdg±3dgt |
| Dimensions, Width W x Height H x Depth D (mm) | 92x128x27 |
| Diode Test | 2V ±3%rdg±5dgt Open voltage: approx. 2.7V |
| Included Accessories | AAA battery R03 (1.5V) x 2, instruction manual |
| Length (mm) | 27 |
| Mass (g) | Approx. 220 (including batteries) |
| Power Supply | AAA battery R03 (1.5V) x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600/6/60/600k/60M,±1%rdg±5dgt(600Ω/6/60/600kΩ),±2%rdg±5dgt(6MΩ),±3%rdg±5dgt(60MΩ) |
| Suitable Battery | AAA battery R03 (1.5V) x 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pocket size DMM effective value type with clamp AC/DC current measurement is possible with the new open core sensor with reinforced protective bushing Measured conductor diameter Φ12mm (compatible up to IV38mm 2 ) True RMS measurement DCA zero that can accurately measure even distorted waveforms One-touch adjustment with short-circuit prevention measurement cord cap included (removable) Diode and capacitance measurement function Pocket size for convenient storage Shock-resistant holster case Minimum resolution AC/DC 0.01A Tip pin length 18mm
* Only orders can be placed online.
* Only orders can be placed online.
Feature
SpecificationTip pin length: 18mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
