Custom Digital multimeter Handy size High grade

Sebelum PPN:
Rp1.299.900 - Rp6.299.900
Spesifikasi
AC Voltage (V)60m/600m/6/60/600/750
Applicable StandardIEC61010-1 CAT II 1000V,CAT III 600V
DC Voltage (V)60m/600m/6/60/600/1000
Dimensions, Width W x Height H x Depth D (mm)65x130x32
DisplayLiquid crystal
Height (mm)130
Included AccessoriesInstruction manual, test leads
Lead Wire (m)[Test lead] Approx.0.75
Length (mm)32
Mass (g)About 130
Maximum Display6000
Operating Temperature/Humidity Range0 ~ 40 °C/75% RH or less (no condensation)
Over Range Display\"OL\" mark display
Polarity DisplayAutomatic switching, only \"-\" is displayed
Power Supply2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600/6k/60k/600k/6M/60M
SamplingAbout 3 times/sec
Temperature/Humidity Range for Storage-20 to 60 ° C, 80% RH or less (non-condensing)
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports true effective value measurement (True RMS).
High-grade model equipped with many functions.
Handy size that fits in one hand.
Checking voltage at industrial sites, checking voltage at electric work, checking technical training at school, etc.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The attached battery is a free sample. It may have a shorter life than regular batteries on the market.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan