KYORITSU ELECTRICAL INSTRUMENTS Digital multimeter (RMS)

Sebelum PPN:
Rp5.199.900
Spesifikasi
AC Current600.0/6000μA/60.00/600.0mA/6.000/10.00A,±1.5%rdg±4dgt(600.0/6000μA/60.00/600.0mA),±2.2%rdg±5dgt(6.000/10.00A)
AC Voltage (V)6.000/60.00/600.0/600 (input impedance: 10MΩ), ± 1.5% rdg ± 5dgt (6.000), ± 1.2% rdg ± 3dgt (60.00/600.0), ± 1.5% rdg ± 5dgt (600)
Applicable StandardIEC 61010-1 CAT III 300V/CAT II 600V Pollution Degree 2, IEC 61010-031, IEC 61326
Calibration CertificateGeneral calibration
Continuity0-600Ω (buzzer sounds when about 100Ω or less)
DC Voltage (V)600.0m/6.000/60.00/600.0/600, (input impedance: 10MΩ, 600mV only 100MΩ), ± 0.5% rdg ± 2dgt (600.0mV/6.000/60.00/600.0V), ± 0.8% rdg ± 3dgt (600V)
DUTY0.1-99.9% (pulse width/pulse period) ± 2.0% ± 2dgt (~ 10kHz)
Dimensions, Width W x Height H x Depth D (mm)82x161x50
Diode TestOpen circuit voltage: Approximately 2.8V (Approximately 0.4mA measured current)
Frequency (Hz)10.00/100.0/1000/10.00/100.0/1000k/10.00M ±0.1%rdg±5dgt, (input sensitivity current: 800μA/voltage: 1.5V/: 0.4V or more [~10k])
Height (mm)161
Included Accessories7066A (measurement code), 8918 (0.8A/600V ceramic fuse) x 1 built-in, 8919 (10A/600V ceramic fuse) x 1 built-in, AA battery R6 x 2, instruction manual
Length (mm)50
Mass (g)Approx. 280 (including batteries)
Part NumberKEW1012 (with test report, calibration certificate, and traceability system diagram)
Power SupplyAA batteries R6 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600.0/6.000/60.00/600.0k/6.000/60.00M
Suitable BatteryAA batteries R6 (1.5V) x 2+ (auto power off about 15 minutes)
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunctional DMM effective value type True RMS display that can measure distorted waveforms Display with bar graph of 6040 counts MIN/MAX function that can display minimum and maximum values Measurement REL function that displays displacement DUTY measurement function Auto Switchable between range and manual range Battery voltage warning function Current range with fuse protection holster
* Only orders can be placed online.
Feature
Specification
Capacitance: 40.00/400.0nF/4.000/40.00/400.0/4000μF

Ulasan Produk

Tidak ada ulasan