ENGINEER Digital multimeter

Sebelum PPN:
Rp989.900 - Rp8.599.900
Spesifikasi
Applicable StandardIEC61010-1 compliant CATII 600V, CATIII 300V
Battery Life (hour)120
Dimensions, Width W x Height H x Depth D (mm)70x127x12.5
DisplayLCD: Maximum display \"3999\"/Overrange display: \"OL\" mark display/Low battery display: When battery voltage is low, Mark display/Polarity display: Automatic switching, \"-\" only display, Autorange
Mass (g)101 (including batteries)
Operating Temperature/Humidity Range0-40 ° C/80% RH or less (however, no condensation)
Power SupplyCR2032 (3V) lithium battery x 1
Storage Temperature/Humidity Range-10 to 60 ° C/70% RH or less (however, no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gold-plated test leads that are less likely to cause poor contact.
Comes with auto power off function.
A magnet is built into the back, allowing it to be attached to a metal surface.
Comes with a soft case.
For factories, laboratories, home outlets, radio repair, fuses, cables, general-purpose and car batteries, electrical appliance circuits, etc.
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.

Ulasan Produk

Tidak ada ulasan