Custom Digital multimeter

Sebelum PPN:
Rp5.799.900 - Rp6.899.900
Spesifikasi
AC Voltage (ACV)4/40/400/600
AC Voltage (V)4,40,400,600
DC Voltage (DCV)4/40/400/600
DC Voltage (V)4,40,400,600
Display3.5 digit LCD display, up to 3999 counts
Height (mm)127
Length (mm)12.5
Operating PrincipleDouble integral method
Power SupplyCR2032 lithium battery x 1
Range SwitchingAuto
Resistance (Ω)400/4k/40k/400k/4M/40M
Width (mm)About 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement functions include DC/AC voltage, resistance, diode check, continuity check, frequency, duty, and capacitor check. It also features an auto power-off function to prevent battery drain. Even the wrap-around test leads are a slim 12.5mm size. The test leads are gold-plated to prevent contact failure.
*Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan