Custom Digital multimeter

Sebelum PPN:
Rp5.499.900
Spesifikasi
AC Voltage (ACV)200/500
Calibration CertificateGeneral calibration
DC Voltage (DCV)2/20/200/500
DC Vurrent200mA
Dimensions, Width W x Height H x Depth D (mm)70x127x12.5
Display3.5 digit LCD display, maximum 1999 count
Height (mm)127
Length (mm)12.5
Mass (g)About 86
Operating PrincipleDouble integral method
Part NumberM-01FB (with calibration certificate, inspection report, and traceability)
Power SupplyCR2032 lithium battery x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range SwitchingManual
Resistance (Ω)2k/20k/200k/2M
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a soft case for easy portability. Gold-plated test leads prevent poor contact. CAT III compliant and easy to use with 19mm tips. Includes a continuity check buzzer and LED.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan