Custom Digital multimeter

Sebelum PPN:
Rp1.199.900
Spesifikasi
AC Current (A)400μ/40m/400m 3 ranges
AC Voltage (V)4/40/400/600
Applicable StandardIEC61010-1 compliant, CAT II 600V, CAT III 300V
Capacitance (F)50n/500n/5μ/50μ/100μ 5 range
DC Current (A)400μ/40m/400m 3 ranges
DC Voltage (V)4/40/400/600
Dimensions, Width W x Height H x Depth D (mm)Main unit only: 50 x 100 x 12 (including batteries), storage case: 81 x 114 x 15.5
Display3999 counts
FunctionDiode check, continuity check (buzzer, LED), frequency
Height (mm)100
Included AccessoriesInstruction manual, storage case, test lead, CR2032 lithium battery x 1 piece
Length (mm)12
Mass (g)Main body only: Approx. 42, Storage case: Approx. 35, Total mass: Approx. 100
Operating Temperature (°C)0~40
OptionTest lead: ATL-11 *Same as the test lead included with the product
Power SupplyCR2032 lithium battery x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4k/40k/400k/4M/40M
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin, palm-sized digital multimeter. Detachable test leads for easy replacement. Comes with a convenient storage case for portability. Equipped with an auto power-off function to prevent battery consumption.
Checking voltage at industrial sites, checking voltage at electric work, checking technical training at school, etc.
*The included battery is a sample. *The battery life may be shorter than that of regular commercially available batteries. *Frequent use of the buzzer will shorten the battery life.

Ulasan Produk

Tidak ada ulasan