KENIS Digital Microscope

Sebelum PPN:
Rp71.999.900
Spesifikasi
EyepieceWide-field SWF10x (set of 2) Wide-field WF15x (set of 2)
Frame RateUp to 30fps
Image Sensor1/3 type + CMOS
Input TerminalUSB (for USB mouse)
Number of Effective PixelAbout 4 million pixels
Objective LensPlan4x 10x S40x
Optical Magnification40~600x
OutputWi-Fi HDMI miniUSB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording Media16GB internal memory, SD card (32GB included)
Save formatStill images: JPG Videos: MP4
Screen Size10 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a tablet-type camera that combines an Android device and a microscope camera, as well as various microscopes.
This set includes a high-grade microscope equipped with a planar lens. It is used for observing thin samples.

Ulasan Produk

Tidak ada ulasan