KENIS Digital Microscope

Sebelum PPN:
Rp41.999.900
Spesifikasi
Dimensions (mm)(Camera) 249 x 145 x 225, Base (excluding camera) (: 260 x 390 x 17, Support: 320
Frame RateUp to 30fps
Input TerminalUSB (for mouse)
Mass (kg)About 1.2
Objective Lens0.7~4.5x
OutputHDMI USB (for USB memory)
Overall Magnification0.7~4.5x
Power SupplyAC adapter (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording MediaUSB memory (sold separately, up to 64GB)
Save formatStill images: JPG Videos: AVI
Screen Size11 inch (non-removable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a 4K microscope camera with a monitor that supports HDMI and USB output, and various microscopes.
This set includes a high-performance zoom lens, which allows magnification without changing the working distance to the sample, making it useful in a wide range of fields such as quality control and foreign material inspection.

Ulasan Produk

Tidak ada ulasan