KENIS Digital Microscope

Sebelum PPN:
Rp60.999.900
Spesifikasi
Dimensions (mm)(Camera) 249 x 145 x 225
EyepieceWide field of view SWF10x Wide field of view WF15x
Frame RateUp to 30fps
Input TerminalUSB (for mouse)
Mass (kg)About 1.2
Objective LensPlan4x 10x S40x
Optical Magnification40~600x
OutputHDMI USB (for USB memory)
Power SupplyAC adapter (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording MediaUSB memory (sold separately, up to 64GB)
Save formatStill images: JPG Videos: AVI
Screen Size11 inch (non-removable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a 4K microscope camera with a monitor that supports HDMI output and USB output, and various microscopes.
This set includes a high-grade microscope equipped with a planar lens. It is used for observing thin samples.

Ulasan Produk

Tidak ada ulasan