KENIS Digital Microscope

Sebelum PPN:
Rp42.999.900
Spesifikasi
Dimensions (mm)(Camera) 58 x 54 x 64, Base (excluding camera) (: 260 x 390 x 17, Support: 320
Frame RateUp to 60fps
Image Sensor1/1.8 type CMOS
Input TerminalUSB (for mouse)
Number of Effective PixelAbout 8 million pixels
Objective Lens0.7~4.5x
OutputHDMI USB (for USB memory)
Overall Magnification0.7~4.5x
Power SupplyAC adapter (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Save formatStill images: JPG Videos: AVI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a 4K microscope camera that supports HDMI and USB output and various microscopes.
This set includes a high-performance zoom lens, allowing you to magnify the image without changing the working distance to the sample, making it suitable for a wide range of applications, including quality control and foreign material inspection.

Ulasan Produk

Tidak ada ulasan