KYORITSU ELECTRICAL INSTRUMENTS Digital light meter

Sebelum PPN:
Rp8.699.900
Spesifikasi
AccuracyLinearity: ±4%rdg±5dgt Oblique incident light characteristics: 10°±1.5% or less/30°±3% or less/60°±10% or less/80°±30% or less Visible region relative spectral response characteristics: Standard spectrum Less than 9% deviation from luminous efficiency
Applicable StandardJIS C 1609-1:2006,IEC61326
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)About 80 (auto power off about 30 minutes)
DisplayDigital display
FeatureOblique incident light: 10 ° ± 1.5% or less, 30 ° ± 3% or less, 60 ° ± 10% or less, 80 ° ± 30% or less, Visible range Relative spectral response: Deviation from standard spectroscopic visual efficiency: 9%
Included Accessories9195 (portable case), instruction manual AA batteries LR6 x 2
Light Receiving ElementSilicon photodiode
Linearity± 4% rdg ± 5dgt + (23 °C ± 2 °C standard)
Main Unit Dimensions, Width W x Depth D x Height H (mm)63x37x169
Mass (g)210 (including battery)
Measuring Range (Lux)0.0~199900
Operating Temperature/Humidity Range0 ° C-40 ° C, + relative humidity 80% or less (no condensation)
Outer Dimensions, Length L x Width W x Height H (mm)169x63x37
Part NumberKEW5204 (with test report, calibration certificate, and traceability system diagram)
Power SupplyAA batteries R6/LR6 (1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Time (s)Auto range: 5 or less, manual range: 2 or less
Suitable BatteryAA batteries R6/LR6 (1.5V) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To create a comfortable illuminance environment! JIS General Type A Class Compliant Illuminance Meter JISC1609-1:2006 General Type A Compliant Digital Illuminance Meter Equipped with a wide measurement range zero adjustment function from 0.0 to 199,900 lux, with high accuracy Large LCD with backlight and MAX/MIN display function allows accurate illuminance measurement.
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait